Apply to be a TradeMaster!
Main product image of 825 RPM Condenser Motor (1/4 HP, 230V), 621911
Magnifying glass
Hover image to zoom

825 RPM Condenser Motor (1/4 HP, 230V), 621911

Brand:
Nordyne
SKU:
621911
Rating:
(27)
Q&A:
(0)
825 RPM Condenser Motor (1/4 HP, 230V), 621911
Magnifying glass
Hover image to zoom
$220.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
825 RPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
1.4 Amps

Description

–
Nordyne 621911 825 RPM Condenser Motor (1/4 HP, 230V)
An OEM condenser fan motor used in compatible Nordyne HVAC equipment to drive the outdoor fan at the specified speed and horsepower.

Key Features:
  • Official OEM condenser motor for Nordyne HVAC equipment
  • Electrical/mechanical ratings listed: 230V, 825 RPM, 1/4 HP, 1.4 Amps
  • Product type: Motor

Compatibility & Applications:
  • Used as a condenser fan motor in Nordyne HVAC applications where these ratings and the OEM part number match the equipment requirements
  • Must only be used where the manufacturer specifies this exact part number: 621911

Installation & Operation Notes:
  • Installation should be performed by a qualified HVAC service professional
  • Locate the applicable documentation for this motor using the correct model number.

Maintenance & Troubleshooting:
  • This is a replacement motor typically purchased when an existing condenser fan motor requires replacement;
  • If the outdoor fan assembly is difficult to remove from the old motor shaft, service practices may require a proper puller;
  • If wiring differs from the original motor, confirm connections against the unit wiring diagram in the service manual before energizing the system

Specs

–
Product Type:

Motor

Horse Power:

1/4

Voltage:

230V

RPM:

825

Amperage:

1.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.93 out of 27 reviews
100% would recommend this product
4.93
out of 27 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 27 reviews

I would buy this again.

Exact replacement for the original fan motor. Didn't need it this time, but now I have a perfect back-up when it goes out. I have two identical units that are 20 years old, so I may need it in the near future.
Happy
Medford OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i hope i dont need to but i would order this part again

new mounting nuts should be included with it or customers should at least be told it does not come with the new nuts but other then that it is as described and was shipped in a timely manner
mark
sharps chapel , tn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Arrived fast and works perfectly.
Paul
Hatboro, pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great and was exact fit.

Received fast and was an exact fit.
Vernon
Cleveland, Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality, exact replacement fan motor.

Package arrived 2 days early. Very nice motor fit perfectly. Wiring was much heavier guage than original with quality connectors installed. Only difficulty with this replacement is removing fan from old motor shaft. You need a proper puller. Regular 3 jaw pullers will damage blades.
Gwsf27
Northern Virginia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ship in good timing

Perfect fit.It was what it showed it was
Glen
Crawford Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Perfect placement and quick shipping
Jim
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product great service

Great service fair price, I ordered on a Friday night and I got it Tuesday. I only wish it had the wire instructions cause colors where different than the oem part, but I figured out and everything is working just fine
Fidel
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered, fit perfect, works great

My A/C was in need of this replacement motor and I needed it quickly, outside ambient temps were approaching 100 *. Supply House got it to me in record time and I am staying cool.
Traveling Man
Tyler Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, so good

Everything about this motor seems to be OEM replacement equivalent. Installed easily and is running perfectly with no issues.
LP
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy