Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GP3RC-030K Parts - Nordyne Central Air Conditioner
Brand:
Nordyne
SKU:
GP3RC-030K
Description
–
Nordyne Central Air Conditioner GP3RC-030K
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
13
Replacement Parts
Spdt No/NC 20/10 Relay, 621931R
SKU:
621931R
Nordyne
20" Fan Blade w/ 1/2" Bore, 3 Blades, 667279R
SKU:
667279R
Nordyne
1100 RPM Condenser Motor (1/8 HP, 208-230V), 621720
SKU:
621720
Nordyne
Compressor, Copeland, Zr28k5e-pfv-800, 922169
SKU:
922169
Nordyne
1 Pole, 25FLA Contactor (24V), 1014863R
SKU:
1014863R
Nordyne
9.5" x 7.5" CW Blower Wheel, 667294R
SKU:
667294R
Nordyne
45/5 MFD Round Capacitor (370V), 01-0085
SKU:
01-0085
Nordyne
Transformer, 208/240/24v, 30va, 60hz, 622338R
SKU:
622338R
Nordyne
Round Run Dual Capacitor 7.5 MFD 370 V, 01-0023
SKU:
01-0023
Nordyne
1080 RPM CCW Motor 1/3 HP (208/230V), 621938
SKU:
621938
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Coil, Indoor, D03624R
SKU:
D03624R
Nordyne
0.069 Restrictor Orifice PSI 69, 664069R
SKU:
664069R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video