Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
GP3RD-060K Parts - Nordyne Central Air Conditioner
Brand:
Nordyne
SKU:
GP3RD-060K
Description
–
Nordyne Central Air Conditioner GP3RD-060K
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Capacitor Strap, 258780R
SKU:
258780R
Nordyne
Spdt No/NC 20/10 Relay, 621931R
SKU:
621931R
Nordyne
20" CW Fan Blade with 1/2" Bore, 3 Blades, 667278R
SKU:
667278R
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
Top Grille, 669404R
SKU:
669404R
Nordyne
Coil, Condenser, Formed, 285212R
SKU:
285212R
Nordyne
10.5" x 8" Blower Wheel, 667037R
SKU:
667037R
Nordyne
1 Pole Contactor (24V), 01-0115
SKU:
01-0115
Nordyne
Drain Pan Replacement, 669187R
SKU:
669187R
Nordyne
Motor Mount Arm, 668928R
SKU:
668928R
Nordyne
Coil, Indoor, P3rd-060, 290136R
SKU:
290136R
Nordyne
NPT to Sweat Fitting, 664194R
SKU:
664194R
Nordyne
Compressor, Cope, Zr54k5e-pfv-800, 922180
SKU:
922180
Nordyne
Transformer, 208/240/24v, 30va, 60hz, 622338R
SKU:
622338R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
1100 RPM Condenser Motor, 1/4 HP (230V), 621721
SKU:
621721
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video