Apply to be a TradeMaster!
Main product image of 10.5" x 8" Blower Wheel, 667037R
Magnifying glass
Hover image to zoom

10.5" x 8" Blower Wheel, 667037R

Brand:
Nordyne
SKU:
667037R
Rating:
(5)
Q&A:
(0)
10.5" x 8" Blower Wheel, 667037R
Magnifying glass
Hover image to zoom
$91.36 each
In Stock
In Stock
Get 6 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10.5" x 8"

Description

–
667037R is an official OEM 10.5" x 8" Blower Wheel for Nordyne HVAC equipment.

Specs

–
Product Type:

Blower Wheel

Size:

10.5" x 8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I was very satisfied with the product.

Product arrived promptly and very well packaged.
RAM
SAN ANTONIO, TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I trust the quality from supply house.

Enough said.
None
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct fitment and fast delivery

I needed a blower wheel and got the right one quick.
Roofus
West chester, oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Worked as if it was factory!
chris
Delaware
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan Blade Bought

Great Product and came in fase
Gerald
Mount Airy, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy