Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
M1MA-070A-AW Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
M1MA-070A-AW
Description
–
Nordyne Furnace M1MA 070A AW
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
1-Speed Blower Motor (1/5 HP, 115V), 1018471
SKU:
1018471
Nordyne
1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626
SKU:
1046626
Nordyne
30VA Vert QC Transformer (120/24V), 621807R
SKU:
621807R
Nordyne
Fan, 5bl, 4.19d, Vrp, Cw, .18, 3k, 667292R
SKU:
667292R
Nordyne
Fan, 5bl 4.19d, Vrp, Cw, .18, 3k, 667291R
SKU:
667291R
Nordyne
-0.20" PF SPST Pressure Switch, 1010775R
SKU:
1010775R
Nordyne
Main Burner Orifice, LP #42, 661042R
SKU:
661042R
Nordyne
M1 Combustion Blower Assembly, 903404
SKU:
903404
Nordyne
Flow Probe, 669292R
SKU:
669292R
Nordyne
Natural Gas Orifice #24, 661024R
SKU:
661024R
Nordyne
9.5" x 7.5" CW Blower Wheel, 667294R
SKU:
667294R
Nordyne
On/Off Switch, 632337R
SKU:
632337R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video