Apply to be a TradeMaster!
Main product image of 1-1/2" NPT ECO Brass Cold Water Meter W/ Pulse Output 1:10
Magnifying glass
Hover image to zoom

1-1/2" NPT ECO Brass Cold Water Meter W/ Pulse Output 1:10

Brand:
NMT
SKU:
ECO-MULTIMAG-15C-P10
Rating:
(0)
Q&A:
(0)
1-1/2" NPT ECO Brass Cold Water Meter W/ Pulse Output 1:10
Magnifying glass
Hover image to zoom
$469.32 each
In Stock
In Stock
Get 5 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"

Description

–
Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe size: 3/4", 1", 1-1/2", 2" (19mm, 25mm, 30mm, 50).


The NMT MultiMag series water meters are engineered using advanced multijet technology to deliver precise water measurement with exceptional reliability and durability. The MultiMag is tested to the most recent AWWA C708 accuracy standards while having exceptional reliability and durability. With pulse output capabilities, these meters offer seamless integration for remote reading applications, enhancing flexibility and ease of use. The MultiMag is optimized for horizontal installation and is available in a range of sizes, with both hot and cold water models to suit diverse operational needs.



Features & Benefits:

  • Gallon register
  • Pulse output options
  • Horizontal installations
  • NSF listed
  • Meets AWWA C708
  • Massachusetts approved

Specs

–
Product Type:

Meter

Size:

1-1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy