Apply to be a TradeMaster!
Main product image of 5/8" x 3/4" Positive Displacement Water Meter, NSF61 & NSF372
Magnifying glass
Hover image to zoom

5/8" x 3/4" Positive Displacement Water Meter, NSF61 & NSF372

Brand:
NMT
SKU:
PD-MAG-058
Rating:
(0)
Q&A:
(0)
5/8" x 3/4" Positive Displacement Water Meter, NSF61 & NSF372
Magnifying glass
Hover image to zoom
PD-MAG-058 has been discontinued
Discontinued June 28, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/8"

Description

–
Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe size: 3/4", 1", 1-1/2", 2" (19mm, 25mm, 30mm, 50mm).

The NMT PD-Mag is a No-Lead positive displacement water meter capable of both horizontal and vertical installations for applications such as sub-metering and water utility usage monitoring. The PD-Mag complies with AWWA C700 specifications and is listed to both NSF61 (non-toxic) and NSF372 (no lead). With its optional pulse output, the PD-Mag can be used with most devices accepting contact closure (reed switch type) inputs such as remote totalizers and wireless transmitters.

Features
  • Gallons or cubic meter register
  • Horizontal and vertical installations
  • Pulse output standard
  • NTEP California approved
  • NSF listed
  • Meets AWWA C708
  • Specs

    –
    Size:

    5/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm