Apply to be a TradeMaster!
Main product image of 3/4" Positive Displacement Water Meter, NSF61 & NSF372
Magnifying glass
Hover image to zoom

3/4" Positive Displacement Water Meter, NSF61 & NSF372

Brand:
NMT
SKU:
PD-MAG-075
Rating:
(0)
Q&A:
(0)
3/4" Positive Displacement Water Meter, NSF61 & NSF372
Magnifying glass
Hover image to zoom
$127.13 each
Out of Stock
Out of Stock
Get it Thu, Aug 13 - Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"

Description

Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe size: 3/4", 1", 1-1/2", 2" (19mm, 25mm, 30mm, 50mm).

The NMT PD-Mag is a No-Lead positive displacement water meter capable of both horizontal and vertical installations for applications such as sub-metering and water utility usage monitoring. The PD-Mag complies with AWWA C700 specifications and is listed to both NSF61 (non-toxic) and NSF372 (no lead). With its optional pulse output, the PD-Mag can be used with most devices accepting contact closure (reed switch type) inputs such as remote totalizers and wireless transmitters.

Features
  • Gallons or cubic meter register
  • Horizontal and vertical installations
  • Pulse output standard
  • NTEP California approved
  • NSF listed
  • Meets AWWA C708
  • Specs

    Size:

    3/4"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy