Apply to be a TradeMaster!
Main product image of 1" Positive Displacement Water Meter, NSF61 & NSF372
Magnifying glass
Hover image to zoom

1" Positive Displacement Water Meter, NSF61 & NSF372

Brand:
NMT
SKU:
PD-MAG-1
Rating:
(1)
Q&A:
(0)
1" Positive Displacement Water Meter, NSF61 & NSF372
Magnifying glass
Hover image to zoom
PD-MAG-1 has been discontinued
Discontinued August 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1"

Description

–
Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe size: 3/4", 1", 1-1/2", 2" (19mm, 25mm, 30mm, 50mm).

The NMT PD-Mag is a No-Lead positive displacement water meter capable of both horizontal and vertical installations for applications such as sub-metering and water utility usage monitoring. The PD-Mag complies with AWWA C700 specifications and is listed to both NSF61 (non-toxic) and NSF372 (no lead). With its optional pulse output, the PD-Mag can be used with most devices accepting contact closure (reed switch type) inputs such as remote totalizers and wireless transmitters.

Features
  • Gallons or cubic meter register
  • Horizontal and vertical installations
  • Pulse output standard
  • NTEP California approved
  • NSF listed
  • Meets AWWA C708
  • Specs

    –
    Size:

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    1 out of 1 review
    1
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I returned this meter

    I bought this meter to replace an older one of the same size. The coupling collars were different so I called and asked for the correct ones. I was informed they were not available so I had no choice but to return the meter.
    Rob
    Franklin WV
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?