Apply to be a TradeMaster!
Main product image of 3" Flanged Turbine Water Meter w/ Output
Magnifying glass
Hover image to zoom

3" Flanged Turbine Water Meter w/ Output

Brand:
NMT
SKU:
TM-SERIES-3P
Rating:
(0)
Q&A:
(0)
3" Flanged Turbine Water Meter w/ Output
Magnifying glass
Hover image to zoom
$942.85 each
Out of Stock
Out of Stock
Get it Thu, Nov 12 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

Pipe Size: 2"FL, 3"FL, 4"FL, 6"FL, 8"FL (50mm, 76mm, 152mm, 203mm).

The NMT TM Series Turbine Meter is a horizontal Woltman-type with a long-life design suited for low flows and moderate-to-high flows of non-potable water. Though designed for horizontal installation, the TM Series meters comply with all performance requirements of ISO 4064. Low-frequency pulse output is available where remote metering is required.

Features
  • Gallons or cubic meter register
  • Sealed register
  • Low pressure loss
  • Pulse output (optional)

Specs

–
Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy