Apply to be a TradeMaster!
Main product image of Polymer Cold Water Meter 7.5" Cold 105F Max, 1:1 Pulse
Magnifying glass
Hover image to zoom

Polymer Cold Water Meter 7.5" Cold 105F Max, 1:1 Pulse

Brand:
NMT
SKU:
VERSAMAG-POLY-C1
Rating:
(0)
Q&A:
(0)
Polymer Cold Water Meter 7.5" Cold 105F Max, 1:1 Pulse
Magnifying glass
Hover image to zoom
$59.99 each
In Stock
In Stock
Get 9 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Products will now be sold under the NMT brand, while continuing to be distributed by Norgas.

The NMT Versamag is the most versatile multijet type water meter for submetering applications. Along with its compact design, the removable register allows for pressure tests and line flush-out without damaging the internal components. The Versamag is capable of being installed in both horizontal and vertical positions while adhering to AWWA C708 accuracies. With all of these features, the Versamag is the complete meter for any submetering application.

Features
  • Hot & Cold versions
  • Gallon or cubic meter register
  • Pulse output standard
  • Horizontal & vertical installations
  • Meets UL2043 for Plenum Applications
  • NTEP California approved
  • Massachusetts approved
  • NSF listed
  • Meets AWWA C708
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy