| Application: | Residential |
|---|---|
| Product Type: | Tankless Heater |
| Type: | Condensing |
| Fuel Type: | Natural Gas |
| Gas Input: | 18000 to 199000 BTU/h |
| Max Flow (GPM): | 11.1 |
| Energy Factor: | 0.97 |
| Max Temp (F): | 140°F |
| Gas Connection: | 3/4" |
| Water Connection: | 3/4" |
| Installation Type: | Indoor/Outdoor |
| Energy Star Rated: | Yes |
| Features: | Wifi |
| Warranty: | 25 Year Limited on Heat Exchanger for Residential Use/ 5 Year Limited on Parts/ 1 Year on Labor |