| BTU Input: | 100000 |
|---|---|
| BTU Output: | 92000 |
| Application: | Residential |
| Product Type: | Boiler |
| Fuel Type: | Propane |
| Gas Input: | 18000 to 180000 BTU/h |
| Max Flow (GPM): | 9.8 |
| Features: | Combo DHW Power Vent |
| Height (Inches): | 27" |
| Width (Inches): | 18-1/2" |
| Depth (Inches): | 12.8" |
| Gas Connection: | 3/4" |
| Warranty: | 10 Year Heat Exchanger/5 Year Parts/1 Year Labor |
| Efficiency: | 95% |
| Energy Star Rated: | Yes |
| Installation Type: | Indoor Only |