Apply to be a TradeMaster!
Main product image of NRCB180DV 180,000 BTU Combi Boiler (NG)
Magnifying glass
Hover image to zoom

NRCB180DV 180,000 BTU Combi Boiler (NG)

Brand:
Noritz
SKU:
NRCB180DV-NG
Rating:
(1)
Q&A:
(0)
NRCB180DV 180,000 BTU Combi Boiler (NG)
Magnifying glass
Hover image to zoom
$2,866.00 each
In Stock
In Stock
Get 1 Wed, Sep 30 - Fri, Oct 2
BTU Input: 
100000
Fuel Type: 
Natural Gas

This item replaces: CB180-DV-NG


Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
92000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year Heat Exchanger/5 Year Parts/1 Year Labor Warranty
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Max Flow (GPM)
9.8 MAX GPM
Product Highlight: Height (Inches)
27" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

  • Simultaneous domestic hot water & heating - Ability to heat both DHW & heating to provide superior comfort for both
  • Superior temperature stability for DHW - Quicker to set temperature with low risk of ever reaching scalding temp.
  • Smaller temperature drop in a shorter length of time during cold water sandwich
  • Zero risk of ever reaching dangerous DHW scalding temperatures while heating at high temperature.
  • External pump control for secondary heating loop
  • Mixing valve for domestic hot water side
  • Outdoor temperature sensor included
  • DHW preheat for plate heat exchanger
  • DHW recirculation capable

Specs

–
BTU Input:

100000

BTU Output:

92000

Product Type:

Boiler

Application:

Residential

Fuel Type:

Natural Gas

Gas Input:

18000 to 180000 BTU/h

Max Flow (GPM):

9.8

Features:

Combo DHW

Power Vent

Height (Inches):

27"

Width (Inches):

18-1/2"

Depth (Inches):

12.8"

Gas Connection:

3/4"

Warranty:

10 Year Heat Exchanger/5 Year Parts/1 Year Labor

Efficiency:

95%

Energy Star Rated:

Yes

Installation Type:

Indoor Only

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

116 Replacement Parts

Mounting Plate - Gas Valve, FABA101
SKU: FABA101
Noritz
Wiring Harness - GHQ-C32(28)01WX-FF US, SKJ725D
SKU: SKJ725D
Noritz
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Do not purchase

As with any new appliance, they work great when first installed. After a year or two, the 3 way valve for domestic hot water will fail. Then you get to wait up to 2 hours on the phone with tech support while pushing buttons and giving them all of the boiler info, taking pictures of the install and emailing them, then waiting 3 to 5 days for parts to come by mail (because suppliers are not allowed to stock parts). This company is awful to deal with. Tech support is condescending, customers are unhappy to hear that they won't have heat or hot water for days, and Noritz does not cover labor for contractors on warranty work. Absolutely do NOT purchase anything, especially a combi boiler from Noritz. Poor quality, poor customer service, poor tech support, and very unreliable.
Samuel Jackson
Sparrowbush, NY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy