Apply to be a TradeMaster!
Main product image of Bird Screen for 3" PVC Pipe Termination
Magnifying glass
Hover image to zoom

Bird Screen for 3" PVC Pipe Termination

Brand:
Noritz
SKU:
VT3-PVCS
Rating:
(4)
Q&A:
(0)
Bird Screen for 3" PVC Pipe Termination
Magnifying glass
Hover image to zoom
$28.42 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Specs

–
Product Type:

Birdscreen

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Furnace bird stoper

Looks great I'm sure the little birds can't build a nest in the pipes now. I think they were wrens.
DH
Burnips Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great looking on vent terminations

Really well made, corrosion resistant grey stainless bird screens for 3" PVC. Just push into the elbow. They look like they will offer very little flow resistance
Upstatenyer
way upstate NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Stainless Finish to a 3-inch vent pipe

I like the stainless quality product that keeps animals out, but does not seem to impede airflow
Heptiles
NE Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

its very good quality.
kazek
s.amboy nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy