Apply to be a TradeMaster!
Main product image of 3" PVC Concentric Horizontal Termination
Magnifying glass
Hover image to zoom

3" PVC Concentric Horizontal Termination

Brand:
Noritz
SKU:
PVC-3CT
Rating:
(5)
Q&A:
(0)
3" PVC Concentric Horizontal Termination
Magnifying glass
Hover image to zoom
$85.25 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Position
Horizontal
Product Highlight: Size
3"
Product Highlight: Material
PVC

Specs

–
Product Type:

Termination Kit

Vent Type:

Concentric

Position:

Horizontal

Size:

3"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Vent Type
CURRENT ITEM
Termination Kit
Concentric
Vent
Concentric
Vent
Concentric

You May Also Need

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
20%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Perfect assembly for exhaust

This worked GREAT for exhaust and fresh air intake for my instant use water heater..very easy to install..Looks great
Danhank
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Easy install for tankless heater.
Bulldog
South Dakota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product would buy again

It was great that only one hole had to be drilled through the outside of the house. Love it
Aldopaesano
Cranston RI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Was straight forward to install. All dimensions were up to DWV specs so no surprises. This allows you to drill one hole to the exterior which handles both venting and intake.
John
WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality control is lacking

I received this without the bird screen that was supposed to be included. Luckily I had a screen that came with my heater that I could cut down rather than go through the hassle of returning the product and/or waiting for a replacement screen. It took about a month to receive the product to begin with. it is still a great product to use. It's nice to punch only one hole through the wall for exhaust and intake.
Keith
Deer Creek, IL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy