Apply to be a TradeMaster!
Main product image of Freez-Kontr'l 95/5 Glycol (5 Gallons)
Magnifying glass
Hover image to zoom

Freez-Kontr'l 95/5 Glycol (5 Gallons)

Brand:
Nu-Calgon
SKU:
4188-06
Rating:
(2)
Q&A:
(0)
Freez-Kontr'l 95/5 Glycol (5 Gallons)
Magnifying glass
Hover image to zoom
$267.84 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Freez-Kontr'l is a formulation of propylene glycol, dipotassium phosphate corrosion inhibitor and de-ionized water. The fluid is colored blue to aid in leak detection. It has an operating temperature range from below -60°F to 230°F and solutions in water provide freeze protection to below -60°F and burst protection to below -100°F.


Freez-Kontr'l is nearly odorless and the product of choice when contact with potable water is possible. The ingredients used in its manufacture are GRAS (generally recognized as safe), under Title 21, Part 182 of the US Code of Federal Regulations, where accidental or incidental contact with potable water could occur.

Specs

–
Type:

Glycol

Volume (Fluid):

640 fl. oz.
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
You May Also Need

3/4" Sweat Zone Valve (Connection = 18" Leads)
SKU: V8043E1012
Honeywell Home

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Recommend by our furnace manufacturers.

Use it to winterize propane furnace in case of lengthy power outage. Recommend by boiler manufacturers.
Gerdie
Northeast SD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

came quickly

performed as expected
Steve
99141
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?