Apply to be a TradeMaster!
Main product image of Freez-Kontr'l HD Glycol (5 Gallons)
Magnifying glass
Hover image to zoom

Freez-Kontr'l HD Glycol (5 Gallons)

Brand:
Nu-Calgon
SKU:
4188-12
Rating:
(0)
Q&A:
(0)
Freez-Kontr'l HD Glycol (5 Gallons)
Magnifying glass
Hover image to zoom
$328.19 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Freez-Kontr'l Heavy Duty Glycol (5 Gallons) - Heavy Duty Pink Formulation for Hydronic & Solar Applications

Features:
  • Heavy-duty 70% propylene glycol-based heat transfer formulation
  • Specifically designed for a higher operating temperature (325°F maximum)
  • Formulation provides better stability when mixed with water containing up 350ppm total hardness in a closed loop application
  • Pink colored formulation to assist in system leak detection


Applications:
  • Boiler Hydronic Systems
  • Chilled Hydronic Systems
  • Solar Applications
  • Sidewalk Snow Melting Systems
  • Thermal Energy Storage
  • Process Heating and Cooling
  • Refrigeration Warehouse for Floor Heating
  • Ice Rinks
  • Other

IMPORTANT: Due to ingredients used in its formulation, Freez-Kontr’l HD should NOT be used in refrigeration applications where there is a possibility of incidental contact with potable water or food.

Specs

–
Type:

Glycol

Volume (Fluid):

640 fl. oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy