Apply to be a TradeMaster!
Main product image of Freez-Therm (1 Gallon)
Magnifying glass
Hover image to zoom
Freez-Therm (1 Gallon)
Magnifying glass
Hover image to zoom
$22.58 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Freez-Therm is an inhibited ethylene glycol-based heat transfer fluid and antifreeze for chilled water, hydronic and other closed systems. It is formulated with a fluorescent green/yellow dye for leak detection and product identification and an industrial strength corrosion inhibitor designed specifically for HVACR systems. The corrosion inhibitor protects metals commonly found in both residential and commercial installations, including brass, copper, solder, steel and cast iron. Freez-Therm is a complete heat transfer fluid and freeze point suppressant. Many commercial and industrial closed water systems are required to operate while being exposed to varying extremes in temperature. And, many times these extremes may approach the freezing point or the boiling point of the water. As a result, use of a heat transfer fluid in order to suppress the freezing point or raise the boiling point becomes a matter of system design. In these applications, use of the heat transfer fluid will enable the system to operate at the desired operating temperature. In addition, the heat transfer fluid should contain a corrosion inhibitor to protect system metal as those types of systems are invariably troubled with corrosion. Inhibited glycols, ethylene or propylene, are typically the compounds used in these applications.

Features
  • Inhibited ethylene glycol-based heat transfer fluid and antifreeze
  • For chilled water, hydronic and other closed systems
  • Fluorescent green/yellow dye for leak detection and product identification
  • Industrial strength corrosion inhibitor
  • 1 gallon bottle

Specs

–
Type:

Glycol

Volume (Fluid):

128 fl. oz.

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy