Apply to be a TradeMaster!
Main product image of PowerZyme Bottle (32 oz)
Magnifying glass
Hover image to zoom

PowerZyme Bottle (32 oz)

Brand:
Nu-Calgon
SKU:
4298-22
Rating:
(3)
Q&A:
(0)
PowerZyme Bottle (32 oz)
Magnifying glass
Hover image to zoom
$19.59 each
In Stock
In Stock
Get 42 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
PowerZyme is a liquid enzyme-based drain line treatment designed for use in the HVAC and food service market. PowerZyme liquid is a quick and easy solution to address condensate and drain line problems such as odors, grease, sugar snakes, and more. PowerZyme liquid is easily dispensed from the quick flip top spout, to address a variety of applications. Designed to keep drains from fouling from sludge organic matter, and quickly reduce and eliminate odors. When used as directed, it will resist future build-up for up to 3 months. PowerZyme liquid is heavier than water so will easily pour through standing water.

Features:
  • Powerful enzymatic formula
  • Keeps drains flowing freely
  • Eliminates foul and musty odors
  • Ideal for A/C condensate pans and drains
  • Perfect for food service and kitchen drains
  • Easy pour top for any application
  • Breaks down fats, oils, and greases
  • Safe for systems and non-corrosive
Application:
  • PowerZyme is easy to use and can be poured directly from the easy flip top spout.
  • Dispense PowerZyme into the condensate pan or directly into a drain line to ensure proper coverage and treatment.
  • PowerZyme utilizes safe enzymes and bacteria cultures to address drain issues such as slow moving lines, clogs, odors, and more.
  • PowerZyme will coat the condensate pan or drain lines to provide up to 3 months of protection.

Specs

–
Volume (Fluid):

32 fl. oz.
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
You May Also Need

Viper Pan & Drain Treatment (1 Qt.)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent

Great prices excellent service and delivery.
Kat
Hernando, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Good product. When shipping make sure the caps are tight. I had a leaker.
Kat
Citrus Hills, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hoping this product will save us in plumber visits

Using for a trial for drains in a condominium complex where in the past we have had stoppages of air handler condensate drains.
Jim
Charleston, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?