Apply to be a TradeMaster!
Main product image of Vital-Flo Descaler Solution, 8 oz.
Magnifying glass
Hover image to zoom

Vital-Flo Descaler Solution, 8 oz.

Brand:
Nu-Calgon
SKU:
4387-02
Rating:
(3)
Q&A:
(0)
Vital-Flo Descaler Solution, 8 oz.
Magnifying glass
Hover image to zoom
$14.70 each
In Stock
In Stock
Get 355 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.

Description

–
Vital-Flo Descaler Replacement Solution (8 oz) for Vital-Flo Tankless Water Heater Descaler Kit:

The Vital-Flo Descaler is an effective, proven chemistry for tankless water heat descaling. This solution provides added safety during the descaling process in a residential, commercial or industrial location.

**Image may not represent actual product.**

Specs

–
Type:

Scale Inhibitor

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I buy this product to clean my tankless H2O heater

I buy this annually to clean my Navien tankless H2O heater heat exchanger, recommended by my plumber. I've been using it annually for 5 years now. My tankless H2O still works like brand new 5 years old. Hopefully it will extend the life of my water heater many years. I received this product 2 days after ordering. Minimal shipping.
JET
Trenton Ohio
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only solution u need to know about.

Perfect for a 1 hour flush on a single tankless water heater. Just isolate heater and flush with a submersible pump and a bucket for an hour and u have a clean heat exchanger.
Abe
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quick ship good price

wiil clean the heat exchanger unit of boiler
jack
ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy