Apply to be a TradeMaster!
Main product image of Micro-Plus 2 Water Filter
Magnifying glass
Hover image to zoom
Micro-Plus 2 Water Filter
Magnifying glass
Hover image to zoom
$33.21 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
1/4"
Product Highlight: Inlet Size
1/4"
Product Highlight: Connection Type
FNPT Connection

Description

–
This Micro-Plus 2 system is rated 12-1/2 gallons per day. Designed and manufactured to eliminate and control the three primary water-related problems: lime scale, silt and sediment, and objectionable tastes and odors. The Micro-Plus accomplishes this through 4 stages. Micro-Plus contains 6R Micromet, an NSF Listed, food-grade slowly soluble polyphosphate, which dissolves slowly into the water and stabilizes the hardness minerals, thereby preventing scale formation.

Micro-Plus is equipped with a 100 micron screen to pre-filter the water as it enters the device and a 20 micron filter disc to filter the water as it leaves the device. This graduation of micron filtration, from 100 micron to 20 micron, enhances the service life in waters containing a high level of suspended particles, yet still provides 20 micron water.

Micro-Plus contains the best available activated carbon for absorbing these contaminants. Removes objectionable tastes and odors providing high quality water to breathe.

The Micro-Plus 2 housing is constructed of NSF approved PVC. The ends are tapped 1/4" FPT, Length 6.25", Diameter 2.09. Maximum temperature 100°F.

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Commercial

Inline

Type:

Refrigerator/Ice Maker

Micron Rating:

20

Flow Rate (GPD):

12.5

Max Pressure (PSI):

125

Cartridge Life:

6 Months

Max Water Temp (°F):

80°F

Outlet Size:

1/4"

Inlet Size:

1/4"

Connection Type:

FNPT

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Lime

Scale

Chlorine

Silt

Bad Taste & Odor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Good purchase

Perfect for refrigerator water line.
Tony
Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on house refrigerator ice maker

I purchased this filter to improve the taste of the ice from our home refrigerator ice maker. I'm on a well and my wife thought the ice started to taste funny and she started buying ice in the bag from the local store to use. The refrigerator has a built in water filter and I added this filter on the water line behind the refrigerator. This filter is overkill for our use as it will clean and purify a much larger capacity than we need. So far we are really impressed with the quality of the ice and no longer purchase ice from the grocery store. Service and delivery from SupplyHouse has been outstanding.
Stanley S.
Jarrettsville, Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best filter!

Been using these as inline filter for my whole house humidifier for some years now, they are way better at capturing "impurities" than the previous Honeywell filters and really keep the maintenance of the units to a minimum.
designguy
N.Y,N.Y
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This product was exactly what we need for my company.
Michael
Charleston, Va
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Good product, fast delivery
Tony
Plains,,Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter !

Fits & works great !
donf
Hamilton, OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Micro-Plus 2 Water Filter

Used as in-line filter for humidifier. Good price, fast delivery
JB
Fairfax, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely would buy from you again.

With help from phone clerk, I was able to pick correct filter. It came quickly and as working properly.
Bob
North Canton, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality, Good Price to Match.

These Filters are Used to filter out Water Impurities to Keep Whole House Humidifiers Operating Free of Trouble.
J P
Toledo,Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was a good buy

Great product, quick shipping. Would definitely buy from this vendor again.
KenDogg
Sacramento, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need a replacement for a 6 inch American Plumber WIC-6A inline filter with quick release connections. Just found out the manufacturer quit making it, any suggestions on what to replace it with?

Asked by Andrew 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

American plumber suggests WICA (SKU # 155070-51) as an alternative to WIC-6A https://www.supplyhouse.com/American-Plumber-155070-51-WICA-1-4-Quick-Connect-Granular-Activated-Coconut-Carbon-Icemaker-Filter-System

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy