Shop Resideo Sale
Main product image of Mister-Mini Duct-Mounted Atomizing Humidifier
Magnifying glass
Hover image to zoom

Mister-Mini Duct-Mounted Atomizing Humidifier

Brand:
Trion
SKU:
265000-001
Rating:
(20)
Q&A:
(1)
Mister-Mini Duct-Mounted Atomizing Humidifier
Magnifying glass
Hover image to zoom
$199.84 each
In Stock
In Stock
Get 150 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Trion Mister-Mini Duct-Mounted Atomizing Humidifier (265000-001)

The Trion Mister-Mini (265000-001) is a duct-mounted atomizing humidifier that delivers whole-home humidity by dispersing a fine mist directly into your warm air supply duct. This compact unit operates on 24V power and requires no water pans or pads, making it a clean, low-maintenance solution for controlling indoor humidity levels. Designed for homes where space is tight or traditional bypass and fan-powered humidifiers won't fit, the Mister-Mini mounts directly to the ductwork through a 3.125" x 3.125" opening. The system includes a universal humidistat and a built-in temperature switch that work together to maintain your set humidity level while preventing operation when duct air isn't warm enough for effective evaporation.


Key Features & Benefits
  • Atomizing Mist Technology: The unit sprays atomized water directly into the airstream, where it evaporates immediately. This eliminates standing water and the stagnant odors, bacteria, and mold growth that can occur with reservoir-style humidifiers.
  • Compact Duct-Mount Design: With a mounting footprint of just 3.125" x 3.125", this humidifier fits into tight mechanical spaces where larger units cannot. Installation is straightforward because the unit mounts directly to the supply duct without requiring a bypass plenum or external housing.
  • Built-In Temperature Safety Switch: The integrated temperature sensor prevents the humidifier from operating when supply air temperature is too low for proper evaporation. This protects your ductwork from condensation and ensures every drop of water is converted to humidity, not puddles.
  • Universal Humidistat Control: The included humidistat can be installed on the wall or in the cold air return duct, automatically turning the unit on when indoor humidity drops below your set point. You maintain consistent comfort without manual adjustments.
  • Tilt-Out Nozzle Assembly: The nozzle assembly tilts out for fast access to the atomizing nozzle, strainer, and solenoid valve. Routine maintenance like nozzle cleaning or replacement takes minutes, not hours.
  • Brass Water Fittings: All water connections use brass fittings, providing leak-free operation and long-term durability. The 1/4" compression connections are easy to plumb and resist corrosion.
  • Adjustable Capacity: Humidity output can be increased or decreased by changing the nozzle size. This allows you to match the humidifier's capacity to your home's actual needs without replacing the entire unit.
  • 2-Year Limited Warranty: Trion backs the Mister-Mini with a 2-year limited warranty covering defects in materials and workmanship.

Compatibility & Requirements

The Mister-Mini requires 24V AC power, typically drawn from your furnace transformer. It connects to a 1/4" water supply line using brass compression fittings, and is designed for installation in the warm air supply duct of forced-air heating systems. The unit works with any furnace that produces sufficient warm air temperature for evaporation, monitored by the built-in temperature switch. The humidistat can be mounted on a wall or in the cold air return duct, depending on your preference and system layout.


Installation & Care

Installation involves cutting a 3.125" x 3.125" opening in the supply duct, mounting the unit with the included hardware, connecting the 1/4" water supply line, and wiring the 24V power and humidistat. The tilt-out nozzle assembly allows quick access for periodic cleaning of the atomizing nozzle and checking the water strainer. For areas with hard water, installing an inline water filter (such as a calcium/magnesium filter) upstream of the humidifier is recommended to prevent nozzle clogging from mineral buildup.


What's Included
  • Mister-Mini humidifier unit with mounting bracket
  • Universal humidistat
  • Atomizing nozzle (installed)
  • Mounting hardware
  • Installation instructions

Warranty & Support

The Trion Mister-Mini comes with a 2-year limited warranty covering defects in materials and workmanship. Replacement parts, including nozzles and O-rings, are available for ongoing maintenance and service.


Frequently Asked Questions

Q: What is the Trion Mister-Mini duct humidifier manual?

A: The Mister-Mini includes printed installation instructions in the box.


Q: How do I troubleshoot my Trion Mister-Mini duct humidifier?

A: If the unit isn't producing humidity, first check that the humidistat is calling for humidity and that the furnace is running with warm supply air. Verify 24V power is reaching the unit and that the water supply valve is open. If the nozzle is clogged, tilt out the nozzle assembly and clean or replace the atomizing nozzle. The built-in temperature switch will prevent operation if supply air isn't warm enough.

Specs

–
Product Type:

Humidifier

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Humidi-PRO
SKU: 4190-02
Nu-Calgon

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.25 out of 20 reviews
85% would recommend this product
4.25
out of 20 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
15%
3 star
0%
2 star
0%
1 star
15%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Happy Customer

Worked as advertised. Installation was simple ( although I do have experience ) unit started right up and does a good job keeping humidity levels comfortable. I am conditioning approximately 1300 sg ft with no difficulties at all. However, I do recommend installing an in-line water filter to help prevent nozzle clogging.
VS

Most Liked Negative Review

I will not buy this product again!

I have a 3-story 1,700-sf townhouse. This humidifier (Trion Mister-Mini) was installed along with a new furnace in 2020. The humidifier can generate enough humidity so the air is always too dry and I have to use a personal humidifier to keep my place comfortable. I even bought a higher capacity nozzle that the manufacturer suggested. That didn't work well either. In fact, it clogged up rather quickly. Perhaps, Mister-Mini works well for smaller spaces, around 1,000 sf or less. I am searching for a different humidifier. Beware!
Showing 1-10 of 20 reviews

Compact humidifier

Easy install. I do wish it had an operational indicator light
Jace
Twinsburg ohi
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple & Easy

The Atomizing humidifier was very simple and easy to install! Works very well our customer loves it. Definitely recommend
RJ
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good humidifier

Took a bit to install it but mostly because I didn't have the correct tools for the job. Keeps the house comfortable. Would definitely recommend
Keith
Iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

easy to install
pontiacnut
bridgeview il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mister-Mini Humidifier is easy to install

My First unit worked for 6 Years. 2nd unit only worked about a Year. Replaced unit had little leaks issue. Supply House replaced the defective unit immediately. Supply house is the best Dealer for my home heating needs.
Mat
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

About time I replaced the water panel humidifiers

I replaced water panel humidifiers on 2 furnaces with the Mini Misters with calcium/magnesium filters for hard water. They are totally quiet and perform as advertised. My winter water bill with the panel style humidifiers was excessive. The Mini Misters put a stop to the excessive water use. 100% of the water is misted into the airstream
Bill J
Niles, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great option when space is limited

I like using these when space is tight and you can't install a bypass or fan powered humidifier.
Pitch
Springfield, NE
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

in furnace misting humidifier

The product works well. Before the purchase, I had some difficulty getting information about the Humidistat and how it installed. But the return policy allowed me to buy the product and make sure it would work in my situation.
none
Colorado Springs
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very poor material and design

First of all it is very critical to use fine particle water filter with this mister. still the issue is that they use very inexpensive/cheap nozzle which rusts itself. The filter cant help that. when it rusts which is about 1-2 weeks it gets clogged. The product is a waste of money. very cheaply.
Val V
Metuchen, NJ
5 years ago
Was this review helpful to you?

Recommend for sure

Installation was easy I had to put a smaller nozzle in it but it keeps my house at 35% humidity which is perfect. I seen all the bad reviews and took a chance on those people must not do hvac or plumbing or just not know how to size house for it. 5 stars for me!
Jesse
York,Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Air Bear AIR-BEAR-265000-001 Trion Duct Mounted Atomizing 24V Humidifier Mister-MINI 265000-001 My question is what water you recommend to connect to it, hot or cold? Thank you Stanley

Asked by Stanley 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Stanley! You can use either hot or cold water for the Mister-MINI.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy