Apply to be a TradeMaster!
Main product image of Micro-Plus 8 Water Filter
Magnifying glass
Hover image to zoom

Micro-Plus 8 Water Filter

Brand:
Nu-Calgon
SKU:
4613-Y8
Rating:
(5)
Q&A:
(0)
Micro-Plus 8 Water Filter
Magnifying glass
Hover image to zoom
$97.41 each
In Stock
In Stock
Get 18 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
FNPT Connection

Description

–
The Micro-Plus 8 housing is constructed of NSF approved PVC. The ends are tapped 1/4" FPT, Length 11.325", Diameter 2.59. Maximum temperature 100°F.

This Micro-Plus 8 system is rated 50 gallons per day. Designed and manufactured to eliminate and control the three primary water-related problems: lime scale, silt and sediment, and objectionable tastes and odors. The Micro-Plus accomplishes this through 4 stages. Micro-Plus contains 6R Micromet, an NSF Listed, food-grade slowly soluble polyphosphate, which dissolves slowly into the water and stabilizes the hardness minerals, thereby preventing scale formation.

Micro-Plus is equipped with a 100 micron screen to pre-filter the water as it enters the device and a 20 micron filter disc to filter the water as it leaves the device. This graduation of micron filtration, from 100 micron to 20 micron, enhances the service life in waters containing a high level of suspended particles, yet still provides 20 micron water.

Micro-Plus contains the best available activated carbon for absorbing these contaminants. Removes objectionable tastes and odors providing high quality water to breathe.

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Inline

Commercial

Type:

Refrigerator/Ice Maker

Flow Rate (GPD):

50

Max Pressure (PSI):

125

Micron Rating:

20

Cartridge Life:

6 Months

Max Water Temp (°F):

80°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

FNPT

Reduction Claim:

Bad Taste & Odor

Scale

Chlorine

Chlorine Taste & Odor (CTO)

Lime

Silt

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

This is great supplier for any need for business operation,

As i order the exact product was delivered in timely manner
Dino
flagstaff az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I received the filters as ordered.

Filters will be used for our church coffee machine water line.
Fairview church
Fairview PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Fast shipping! Worked for my ice machine without any problem.
Trina
Benson,NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big protection in a small package

I have been using the 4613-Y8 for many years now on smaller commercial ice machines. This filter does a fantastic job at reducing scale as well as taste and odor. I typically change these out every 6 months. By the 6th month the water pressure is still good telling me that the filter can handle quite a large water capacity. As a service technician I can trust this filter to protect and help reduce the amount of maintenance on an ice machine.
C.A. Perkins
Colorado Springs, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters been using them for 4 years

These are great filters that work well at a reasonable price.
Malcolm
TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy