Apply to be a TradeMaster!
Main product image of NP24 Series Filter Housing
Magnifying glass
Hover image to zoom

NP24 Series Filter Housing

Brand:
Nu-Calgon
SKU:
4704-24
Rating:
(0)
Q&A:
(0)
NP24 Series Filter Housing
Magnifying glass
Hover image to zoom
$78.45 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Connection Type
FNPT Connection

Description

–
Nu-Calgon commercial water filters are an excellent choice for humidifiers. The water you breathe and smell is as important as the water you drink.

NuCalgon filters are proven in the food service industry. Professional coffee machines and ice makers share the same water quality problems as the humidifiers experience. The problems are sediment, scale, and corrosion.

Humidors need the highest quality water. Dust from sediment or odors such as chlorine are intolerable. The high humidify level in humidors combined with hard water can quickly reduce the life of the humidifier. New humidifier installations should be inspected every week for premature corrosion.

Nu-Calgon NP Series Housing are constructed of NSF Listed polypropylene plastic. The inlet and outlet are tapped with 3/8" FPT connections. The head is equipped with a pressure relief button to facilitate filter changes.

Designed with Outside-In directional water flow resulting in the most efficient filtering. Rated for 125 psi maximum pressure and 80F maximum temperature.

The NP24DD comes with a small steel L-shaped mounting bracket. The bracket attaches to the top of the housing head and mounts on a vertical surface. The filter cartridge is not included, order cartridge separately based on local water.

Specs

–
Product Type:

Filter Housing

Application:

Commercial

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy