Apply to be a TradeMaster!
Main product image of NP246R Scale Control Treatment Cartridge
Magnifying glass
Hover image to zoom

NP246R Scale Control Treatment Cartridge

Brand:
Nu-Calgon
SKU:
4705-87
Rating:
(0)
Q&A:
(0)
NP246R Scale Control Treatment Cartridge
Magnifying glass
Hover image to zoom
$84.64 each
In Stock
In Stock
Get 6 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The NP246R cartridge treats water with Micromet® and inhibits lime scale formation. Micromet 6R is an NSF Listed, food-grade, slowly soluble polyphosphate, which dissolves slowly into the water and stabilizes the hardness minerals, thereby preventing scale formation.

The NP246R cartridge contains 1 pound of 6R that is sufficient to handle up to 100 gallons of water per day for six months. Made with FDA-approved materials.

Specs

–
Product Type:

Filter Cartridge

Application:

Food Service

Commercial

Flow Rate (GPD):

100

Max Pressure (PSI):

125

Micron Rating:

10

Cartridge Life:

6 Months

Max Water Temp (°F):

80°F

Reduction Claim:

Scale

Lime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy