Commercial Water Filter Housings are whole-house, point-of-entry housings that hold replaceable filter cartridges. The Boshart products on this page include complete housing kits sized for 10-inch and 20-inch cartridges, each with a 3/4 inch NPT inlet and outlet. Replacement parts are listed too, including a 10-inch Giant filter head with a 1 inch NPT inlet and a 10-inch Standard filter bowl in blue. Pressure ratings vary by model. The 10-inch Standard Blue Housing Kit is rated for 100 PSI, and the 20-inch Standard Blue Housing Kit is rated for 125 PSI. Each kit comes with the housing, an installed O-ring plus a spare, a mounting bracket with hardware, and a filter bowl wrench, but cartridges are not included. Checking size, thread and ratings before ordering keeps the install within the limits of the system.
Subcategories
Buying Guide
Start with the cartridge size and the flow demand of the building. The 10-inch Standard Blue Housing Kit accepts standard model 10-inch cartridges, the 20-inch Standard Blue Housing Kit accepts G model 20-inch cartridges, and the 10-inch Giant Blue Housing Kit accepts G model 10-inch cartridges. Cartridges are not included with these kits, so order them with the housing.
Next, compare ratings against the system. Within Commercial Water Filter Housings, the 10-inch Giant kit is rated for 90 PSI and 39 to 100 degrees F, the 10-inch Standard kit for 100 PSI and 39 to 125 degrees F, and the 20-inch Standard kit for 125 PSI and 39 to 125 degrees F. Check static pressure at the entry point and make sure the housing rating covers it.
Then confirm the connection. The kits listed here have 3/4 inch NPT inlet and outlet connections, and threads conform to ANSI/ASME B1.20.1. The Giant filter head is sized at 1 inch NPT, so match it to the existing piping.
Finally, plan for service. Each kit includes a spare O-ring, a mounting bracket with hardware and a filter bowl wrench. The filter head includes a pressure relief button on the inlet side. Replacement filter heads and filter bowls are listed separately for repairs on existing housings.
Frequently Asked Questions
What size cartridge does a Boshart commercial water filter housing take?
Commercial water filter housings from Boshart in this group are sized for 10-inch and 20-inch cartridges. The 10-inch Standard Blue kit takes standard model 10-inch cartridges, and the 20-inch Standard Blue kit takes G model 20-inch cartridges. Cartridges are not included.
What's the max pressure on these commercial water filter housings?
Pressure ratings on commercial water filter housings vary by model. The 10-inch Giant kit is rated for 90 PSI, the 10-inch Standard kit for 100 PSI and the 20-inch Standard kit for 125 PSI. Check the rating against system pressure before installing.
What comes in a commercial water filter housing kit?
The Boshart commercial water filter housing kits include the housing, one installed O-ring plus one replacement, a mounting bracket with hardware, and a filter bowl wrench. The filter head has mounting bosses molded in for the bracket. Cartridges are not included.
Can I replace just the filter head or bowl on a commercial water filter housing?
Replacement parts are listed for commercial water filter housings, including a 10-inch Giant filter head with a 1 inch NPT inlet and a 10-inch Standard filter bowl in blue. Match the part to the existing housing style before ordering.
What water temperature can these commercial water filter housings handle?
Temperature ratings on commercial water filter housings vary by model. The 10-inch Giant kit is rated for 39 to 100 degrees F, and the 10-inch and 20-inch Standard kits are rated for 39 to 125 degrees F. The kits are listed for point-of-entry whole-house use.