Shop Klein Tools Limited Time Promotion
Main product image of NP48C Carbon Filter Cartridge
Magnifying glass
Hover image to zoom

NP48C Carbon Filter Cartridge

Brand:
Nu-Calgon
SKU:
4711-87
Rating:
(0)
Q&A:
(0)
NP48C Carbon Filter Cartridge
Magnifying glass
Hover image to zoom
$99.49 each
In Stock
In Stock
Get 2 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
The NP24C Cartridge fits the NP24DD Housing while the NP48C fits the NP48DD. These carbon blocks will remove most objectionable tastes and odors and are rated down to 10 microns. They are made with FDA approved materials.

Specs

–
Product Type:

Filter Cartridge

Application:

Commercial

Food Service

Micron Rating:

10

Max Pressure (PSI):

125

Flow Rate (GPD):

400

Cartridge Life:

6 Months

Max Water Temp (°F):

80°F

Reduction Claim:

Sediment

Hydrogen Sulfide

Bad Taste & Odor

Chlorine Taste & Odor (CTO)

Organics (TOC)

Chlorine

VOCs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy