Apply to be a TradeMaster!
Main product image of NP486R Phosphate Cartridge
Magnifying glass
Hover image to zoom

NP486R Phosphate Cartridge

Brand:
Nu-Calgon
SKU:
4715-87
Rating:
(5)
Q&A:
(0)
NP486R Phosphate Cartridge
Magnifying glass
Hover image to zoom
$135.54 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
  • Hexametaphosphate crystals help prevent lime and scale deposits.
  • Effective for treating corrosion and iron problems.
  • Manufactured with all FDA grade materials.
  • Phosphate used in this cartridge was tested and listed under NSF Standard 61.

    This type of treatment is recommended for use with ice machines, coffee and vending machines, food service equipment, water heaters, air conditioning equipment and many other types of water processing equipment.
  • Specs

    –
    Product Type:

    Filter Cartridge

    Application:

    Commercial

    Food Service

    Micron Rating:

    10

    Max Pressure (PSI):

    125

    Flow Rate (GPD):

    200

    Cartridge Life:

    6 Months

    Max Water Temp (°F):

    80°F

    Reduction Claim:

    Scale

    Lime

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Yes, I plan to buy this product again.

    Customer service and product are very good.
    Bill
    Rome. GA
    16 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best ice machine filter

    This one is not just for o d o r and taste those are carbon filters those are no good do not use those this one here is for o d o r taste limescale sediment and calcium. I recommend to change them every 6 months if your water is extremely bad every 8 months if it's moderate and once a year if it is normal you will know when you go to change it the very first time.
    H Pro
    Utah
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best ice machine water filter available

    I've been using these for years they seem to work great. Great for hard water deposits lime calcium and scale.
    Hpro
    Ogden, Utah
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I plan to buy this product again.

    I use this product every six months in golf course grill ice machine. Transaction is simple and price is good.
    Bill
    Rome GA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I intend to buy another this filter again.

    Pleasant experience from beginning to end. Completely satisfied with this purchase. Cheaper than local supplier price. Free shipping made it a no brainer.
    Bill
    Rome, GA
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy