Apply to be a TradeMaster!
Main product image of NP48PC Micromet/Carbon Cartridge
Magnifying glass
Hover image to zoom

NP48PC Micromet/Carbon Cartridge

Brand:
Nu-Calgon
SKU:
4716-87
Rating:
(0)
Q&A:
(0)
NP48PC Micromet/Carbon Cartridge
Magnifying glass
Hover image to zoom
$121.89 each
In Stock
In Stock
Get 7 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
A custom cartridge, combining 6R Micromet for scale-control and a carbon block for sediment (10 microns) and taste and odor control.

Specs

–
Product Type:

Filter Cartridge

Application:

Commercial

Food Service

Micron Rating:

10

Flow Rate (GPD):

135

Max Pressure (PSI):

125

Cartridge Life:

6 Months

Max Water Temp (°F):

80°F

Reduction Claim:

Bad Taste & Odor

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy