Apply to be a TradeMaster!
Main product image of Nitrogen Purging/Test Regulator w/ 650 PSI Test Pressure
Magnifying glass
Hover image to zoom

Nitrogen Purging/Test Regulator w/ 650 PSI Test Pressure

SKU:
VN-650
Rating:
(8)
Q&A:
(0)
Nitrogen Purging/Test Regulator w/ 650 PSI Test Pressure
Magnifying glass
Hover image to zoom
$193.99 each
In Stock
In Stock
Get 23 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
650 MAX PSI
Product Highlight: Outlet Size
1/4"
Product Highlight: Outlet Type
Male SAE Flare

Description

–
  • Nitrogen regulator and flowmeter in one
  • Purge, Braze, and Pressure Test with ONE unit.
  • All settings are PRESET (Purge, Braze, Test)
  • 2 models available: 250 PSI Test Pressure (VN-250), 650 PSI Test Pressure (VN-650)
  • No tools necessary to install
  • Easy to read cylinder content gauge
  • 1 year warranty
  • Proudly made in the USA

Specs

–
Type:

Regulator

Max Pressure (PSI):

650

Inlet Gas Pressure:

0-3000 psi

Outlet Size:

1/4"

Outlet Type:

Male SAE Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Nitrogen regulator. Works well. I like it.

I've used this regulator several times already. It seems to be working fine. Braising is easy now! I don't like that the dial indicator is on the side m, not at the front. I always have to either move the nitrogen tank to see that dial or to get my head "around the corner"… that dial scale shots be at the front. So, you can see the pressure and on what settings it's set right now. Overall, I am happy with the purchase. SupplyHouse does great job as usual.
edZik
Memphis, TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this again.

Nice set up. easy to use. Thanks Supply House
KNZ
Lowell Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

i use this to test pipe i like that its all-in-one purge and test.
bill
florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best regulator ever

I've been using these for years now after trying out all makes and models. This is the best one! Had to upgrade to the larger 650psi for commercial VRF systems pressure testing
HVAC
Mississippi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Its great to use. Now I can finally purge while brazing. Works good so far.
Fart head
Syracuse NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy!

The right toll for the right price.
Hi-Low
Mira Loma, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome regulator

No complaints- Def use a float ball cubic gauge
Shrink H.V.A.C
Bomoseen VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great service

Great product. highly recommended for Ductless split systems and V.R.F/V systems where nitrogen flow and high pressure tests are required.
Vicdemon
Kc
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy