Apply to be a TradeMaster!
Main product image of Model 757SNNT Decorative Ventilation Fan with Light, Satin Nickel Finish (80 CFM)
Magnifying glass
Hover image to zoom

Model 757SNNT Decorative Ventilation Fan with Light, Satin Nickel Finish (80 CFM)

Brand:
NuTone
SKU:
757SNNT
Rating:
(0)
Q&A:
(0)
Model 757SNNT Decorative Ventilation Fan with Light, Satin Nickel Finish (80 CFM)
Magnifying glass
Hover image to zoom
We no longer carry 757SNNT
Unavailable since May 30, 2013

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
2.5 Sones
Product Highlight: Housing Dimension
8" x 8-1/4" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Satin Nickel

Description

Features:
  • 80 CFM 2.5 Sones.
  • Corrosion-resistant finish.
  • Frosted glass shade.
  • Uses two standard candelabra bulbs - 60 watt maximum (bulbs not included).
  • Vent openings in fixture base for exhaust fan.
  • Plug-in light fixture assembly & permanently lubricated motor.
  • Polymeric blower wheel.
  • Sturdy keyhole mounting brackets for quick, accurate installation.
  • Tapered, polymeric 4" round duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter.
  • Housing Dimension: 8" x 8-1/4" x 5-3/4"
  • Fits in 2" x 6" ceiling construction
Note: For installations in flat ceilings only

Specs

Finish:

Satin Nickel

Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

2.5

Voltage:

120v

Amperage:

1.6

Housing Dimension:

8" x 8-1/4" x 5-3/4"

Housing Material:

Galvanized Steel

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


10 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM