Shop Limited Time Deals
Main product image of Model 8832SA Ventilation Fan w/ Silver Metal Grille, 3" Duct (80 CFM)
Magnifying glass
Hover image to zoom

Model 8832SA Ventilation Fan w/ Silver Metal Grille, 3" Duct (80 CFM)

Brand:
NuTone
SKU:
8832SA
Rating:
(0)
Q&A:
(0)
Model 8832SA Ventilation Fan w/ Silver Metal Grille, 3" Duct (80 CFM)
Magnifying glass
Hover image to zoom
8832SA has been discontinued
Discontinued April 1, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
Model 8832WH Ventilation Fan w/ White Plastic Grille, 3" Duct (80 CFM)
Brand:
NuTone
SKU:8832WH
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
3"
Product Highlight: Sone
2.5 Sones
Product Highlight: Housing Dimension
8-1/2" x 9" x 4"
Product Highlight: Grille Dimension
8-5/8" x 10-1/2"
Product Highlight: Warranty
1 Year Warranty

Description

This ventilation fan is ideal for bath and dressing areas with an existing lighting source. This maximum performance exhaust fan features a prewired, plug-in motor for easy installation.

Features:
  • 80 CFM, 2.5 Sones
  • 3" round duct size
  • Title 24 Compliant
  • Room-to-room fan stretches energy dollars
  • One-piece sculptured intake grille, adjusts for various ceiling or wall thickness
  • Designed for bathrooms up to 75 sq. ft. and other rooms up to 100 sq. ft.
  • Silver aluminum grille

Specs

Duct Size:

3"

Air Flow Capacity (CFM):

80

Sone:

2.5

Product Type:

Ventilation Fan

Amperage:

0.75

Voltage:

120v

Hertz:

60

Features:

Title 24 Compliant

Housing Dimension:

8-1/2" x 9" x 4"

Grille Dimension:

8-5/8" x 10-1/2"

Housing Material:

Galvanized Steel

Grille Material:

Metal

Grille Finish:

Silver

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM