Apply to be a TradeMaster!
Main product image of Model AERN110RGBL ChromaComfort Ventilation Fan w/ Multicolor LED Light (110 CFM)
Magnifying glass
Hover image to zoom

Model AERN110RGBL ChromaComfort Ventilation Fan w/ Multicolor LED Light (110 CFM)

Brand:
NuTone
SKU:
AERN110RGBL
Rating:
(0)
Q&A:
(0)
Model AERN110RGBL ChromaComfort Ventilation Fan w/ Multicolor LED Light (110 CFM)
Magnifying glass
Hover image to zoom
We no longer carry AERN110RGBL
Unavailable since September 6, 2024

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.5 Sones
Product Highlight: Amperage
0.4 Amps
Product Highlight: Wattage
28 Watts
Product Highlight: Voltage
120v

Description

–
CHROMACOMFORT™ VENTILATION FAN LED LIGHTS

Vibrant Colors, Powerful Control. Create a personal color ambiance in your bathroom or other humidity-prone rooms with the ChromaComfort™ exhaust ventilation fan with multicolor LED Light and control. A spa-like experience is only the touch of a button away via the included wireless wall control or Bluetooth™ connected Apple® or Android™ App. Control light settings and brightness, set timers, control the fan, or create scenes with your favorite colors.

Features & Benefits:
  • Brilliant lighting controlled with included wireless RF designer style wall control or free downloadable Apple® or Android™ App; Bluetooth™ wireless technology for mobile app connection
  • Includes wireless, battery-powered wall control with standard decorative style wall plate (included) controls lighting mode, lighting color, light dimming, and fan operation (2X AAA batteries not included), control can be surface-mounted in any dry location; does not need to mount in electrical box
  • Create your own personal color experience with 24 selectable vibrant colors for continuous single-color illumination or multi-colored lighting sweep mode with continuous color transitions
  • 14-Watt integrated LED lighting for energy efficiency, 3500K color temperature (bright white)
  • Quiet, powerful exhaust fan features 110 CFM and operates at 1.5 sones
  • Roomside series for easy installation, which makes it possible to retrofit to spaces with no attic or crawlspace access
  • ENERGY STAR® certified
  • UL listed for use over bathtub or shower when installed with a GFCI protected brand circuit (not included)
  • 5-3/4 inch high housing fits in 2x6 construction
  • Tapered, polymeric 4-inch duct fitting with built-in backdraft damper for easy, positive duct connection and no metallic clatter

Specs

–
Amperage:

0.4

Wattage:

28

Air Flow Capacity (CFM):

110

Sone:

1.5

Voltage:

120v

Duct Size:

4"

Light:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM