Apply to be a TradeMaster!
Main product image of InVent Series Fan Finish Pack w/ White Grille, No Light (110 CFM, 3.0 Sones)
Magnifying glass
Hover image to zoom

InVent Series Fan Finish Pack w/ White Grille, No Light (110 CFM, 3.0 Sones)

Brand:
NuTone
SKU:
AN110F
Rating:
(0)
Q&A:
(0)
InVent Series Fan Finish Pack w/ White Grille, No Light (110 CFM, 3.0 Sones)
Magnifying glass
Hover image to zoom
AN110F has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
3 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Note: This Product does not contain the Fan housing.

To simplify installation, Project Finish Packs are ideal for Builders and Contractors. When drywall work and painting is complete, the fan components needed to finish the job are available in single packs under separate model numbers.
  • For use with Nutone AN110HF fan Housing Packs to complete the installation.

This patent-pending series marks a revolution of our mid-range ventilation fans. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.
  • 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

3

Includes:

Grille

Product Type:

Ventilation Fan

Voltage:

120v

Amperage:

0.4

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm