The Day Savers – A National Tradesmen Day Contest
Main product image of InVent Series Single-Speed Fan Light (110 CFM, 1.3 Sones)
Magnifying glass
Hover image to zoom

InVent Series Single-Speed Fan Light (110 CFM, 1.3 Sones)

Brand:
NuTone
SKU:
AN110L
Rating:
(0)
Q&A:
(0)
InVent Series Single-Speed Fan Light (110 CFM, 1.3 Sones)
Magnifying glass
Hover image to zoom
We no longer carry AN110L
Unavailable since September 6, 2024

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.3 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

  • 110 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 105 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • 100W max. incandescent A19 type bulb or energy efficient equivalent bulb with Maximum Overall Length (M.O.L.) of 4.4" or less (bulb not included)

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

1.3

Product Type:

Ventilation Fan

Voltage:

120v

Amperage:

1.2

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Lighting:

Incandescent

Grille Material:

Polymeric

Grille Finish:

White

Housing Material:

Galvanized Steel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


9 Replacement Parts

Housing Flange
SKU: S1100144
Broan
Wire Panel
SKU: S97019516
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM