Apply to be a TradeMaster!
Main product image of InVent Series Single-Speed Fan Light (80 CFM, 1.0 Sones)
Magnifying glass
Hover image to zoom

InVent Series Single-Speed Fan Light (80 CFM, 1.0 Sones)

Brand:
NuTone
SKU:
AN80L
Rating:
(0)
Q&A:
(0)
InVent Series Single-Speed Fan Light (80 CFM, 1.0 Sones)
Magnifying glass
Hover image to zoom
AN80L has been discontinued
Discontinued February 12, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
InVent Series Single-Speed Fan (80 CFM, 1.5 Sones)
Brand:
Broan
SKU:AE80B
(1)
Order by today, receive 89 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.0 Sones
Product Highlight: Housing Dimension
9-1/4" x 10" x 5-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
1.2 Amps

Description

This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. And all with new grille designs that are at home in any decor.

  • 80 CFM reduces humidity to quickly eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else
  • With our TrueSeal™ Damper Technology, InVent fans reduce air leakage by up to 50%* compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts
  • EzDuct™ Connector can be installed room-side with no attic access required, fan housing connection have never been easier
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • 100W max. incandescent A19 type bulb or energy efficient equivalent bulb with Maximum Overall Length (M.O.L.) of 4.4" or less (bulb not included)

Specs

Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

1.0

Amperage:

1.2

Voltage:

120v

Product Type:

Ventilation Fan

Lighting:

Incandescent

Housing Dimension:

9-1/4" x 10" x 5-3/4"

Grille Material:

Polymeric

Grille Finish:

White

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

9 Replacement Parts

Housing Flange
SKU: S1100144
Broan
Grille Spring Kit - Includes 2 Springs
SKU: S99140209
Broan
Wire Panel
SKU: S97019516
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM