Apply to be a TradeMaster!
Main product image of ILFK120 In-Line Ventilation Fan Kit, 4" Diameter Duct Size (120 CFM)
Magnifying glass
Hover image to zoom

ILFK120 In-Line Ventilation Fan Kit, 4" Diameter Duct Size (120 CFM)

Brand:
NuTone
SKU:
ILFK120
Rating:
(1)
Q&A:
(0)
ILFK120 In-Line Ventilation Fan Kit, 4" Diameter Duct Size (120 CFM)
Magnifying glass
Hover image to zoom
ILFK120 has been discontinued
Discontinued October 21, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Fresh In Series Aluminum Supply Fan (180 CFM)
Brand:
Broan
SKU:FIN180B
(1)
Order by 6PM, receive 21 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
120 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
1 Year Warranty

Description

–
Stocking is made easy with NuTone's convenient In-Line fan kits. Included are all the components to install a single or dual point exhaust system

Includes:
  • Fan
  • Grille
  • Duct Clamps
  • Easy-to-Install Instructions

Specs

–
Product Type:

Ventilation Fan Kit

Duct Size:

4"

Air Flow Capacity (CFM):

120

Housing Material:

Plastic

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does The Job

I wanted a quiet exhaust fan in a downstairs 1/2 bath. There was an extremely limited space and with bracing & pipes from a tub above, an in-line was recommended by the electrician. It was an incredibly small space, and he told me that it was the most difficult fan installation he had ever encountered. But,he got it done very nicely. The fan works great, and with the help of an insulated 4" duct and added insulation behind the wallboard, it is very quiet even though there is a short duct on each end to the outside wall. It is connected to a solid state timer and is very convenient. I have to comment about the fan quality which was disappointing for a NuTone. I first purchased the same unit from another vendor, and it had a grinding sound, especially starting up and winding down. I then ordered from www.supplyhouse.com, and it did the same thing. I called, and they sent a new one immediately (I later returned the original). Thankfully, it was not defective. Unfortunately, it cost me to remove the first and reinstall the second one, but that was relatively easy.
Thomas Jefferson
Georgia
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?