Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Broan-NuTone Remote In-Line Ventilation Fans
Broan-NuTone Remote In-Line Ventilation Fan Kits & Parts
ILFK250 In-Line Ventilation Fan Kit, 6" Diameter Duct Size (250 CFM)
Brand:
NuTone
SKU:
ILFK250
Rating:
(0)
Q&A:
(0)
Hover image to zoom
ILFK250 has been discontinued
Discontinued September 13, 2023
This product was discontinued by the manufacturer.
MANUALS (3)
Warranty Info
Submittal Sheet
Install Instructions
Warranty Info
Submittal Sheet
Install Instructions
Suggested Alternative:
Fresh In Series Aluminum Supply Fan (180 CFM) - Hardwired
Brand:
Broan
SKU:
FIN-180B-HW
(2)
Order by
today
, receive 44 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
250 CFM
6"
1 Year Warranty
Description
–
Stocking is made easy with NuTone's convenient In-Line fan kits. Included are all the components to install a single or dual point exhaust system
Includes:
Fan
Grille
Duct Clamps
Easy-to-Install Instructions
Specs
–
Product Type:
Ventilation Fan Kit
Duct Size:
6"
Air Flow Capacity (CFM):
250
Housing Material:
Plastic
Warranty:
1 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video