Apply to be a TradeMaster!
Main product image of QTNLEDA Ultra Silent LunAura Ventilation Fan w/ Round Light & LED Night-Light, Tinted Light Panel (110 CFM)
Magnifying glass
Hover image to zoom

QTNLEDA Ultra Silent LunAura Ventilation Fan w/ Round Light & LED Night-Light, Tinted Light Panel (110 CFM)

Brand:
NuTone
SKU:
QTNLEDA
Rating:
(0)
Q&A:
(0)
QTNLEDA Ultra Silent LunAura Ventilation Fan w/ Round Light & LED Night-Light, Tinted Light Panel (110 CFM)
Magnifying glass
Hover image to zoom
QTNLEDA has been discontinued
Discontinued July 2, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6", 4"
Product Highlight: Sone
0.7 Sones
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Amperage
1 Amps
Product Highlight: Shape
Round

Description

–
Transform any room into a unique, calming space with NuTone LunAura. A green tinted light panel suspended below the fan turns blue when lit, with a stunning, glowing edge. It provides a calming effect reminiscent of a spa environment. Powerful, yet quiet, ventilation ensures your surroundings remain truly relaxing during your own private, at home get-away. Features:
  • 110 CFM quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 100 square feet, so your vision will always be clear and your surroundings will always be comfortable
  • Extremely quiet operation at 0.7 Sones brings you an environment with no more sound than a gentle breeze
  • Bright fluorescent main lighting uses 36-watt lights (two 18-watt bulbs included) for bright, even lighting that maximizes the lumen output per watt, while using less wattage overall – you get the best of both worlds; bright lighting and smaller energy bills
  • Blue LED nightlight glows from a circular disc around the main lighting to provide a soft, soothing light during a relaxing bubble bath or convenient overnight lighting
  • ENERGY STAR qualified, giving you the confidence of knowing your fan is energy efficient
  • 6" or 4" ducting for superior performance
  • UL listed for use over tub or shower with a GFCI circuit; that means you can control ventilation by locating your fan exactly where you need it the most

Specs

–
Duct Size:

6"

4"

Air Flow Capacity (CFM):

110

Sone:

0.7

Features:

Energy Star Qualified

Amperage:

1

Shape:

Round

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


12 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM