Shop Klein Tools Limited Time Promotion
Main product image of QTXN110HL Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
Magnifying glass
Hover image to zoom

QTXN110HL Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)

Brand:
NuTone
SKU:
QTXN110HL
Rating:
(0)
Q&A:
(1)
QTXN110HL Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTXN110HL has been discontinued
Discontinued December 3, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)
Brand:
Broan
SKU:BHFLED110
(14)
Order by 6PM, receive 25 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.9 Sones
Product Highlight: Housing Dimension
17-5/8" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
20" x 15"
Product Highlight: Warranty
3 Year Warranty

Description

–
The NuTone Ultra Silent heater/fan/light combination ventilation brings comforting warmth to your bathroom. Quiet, high output 1,500 watt heater with exclusive PowerHeat design. 77 Series Switch is recommended (not included).

Features:
  • Nearly silent operation - 0.9 Sones, 110 CFM fan
  • Versatility of a free-breathing 6" duct connector
  • Bright 120 watt lighting (two 60W incandescent bulbs, not included)
  • 7 watt nightlight capacity
  • Fan motors are engineered for continuous operation
  • Requires dedicated 20 amp circuit
  • Housing Dimension: 17-5/8"x11-3/8"x7-5/8"
  • Grille Dimension: 20" x 15"
  • Fits 2" x 8" construction

Specs

–
Lighting:

Incandescent

Product Type:

Ventilation Fan w/ Light

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

0.9

Voltage:

120v

Amperage:

14.6

Housing Dimension:

17-5/8" x 11-3/8" x 7-5/8"

Grille Dimension:

20" x 15"

Grille Material:

Polymeric

Housing Material:

Galvanized Steel

Grille Finish:

White

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do I get the cover off to replace a light bulb... I haven't touched the unit for several years and have lost the paperwork

Asked by Paul 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The light lens in the grill is removable and must be pried out to access the bulbs. See page three on the install instructions found here on our site : http://s3.pexsupply.com/manuals/1300983446187/51560_PROD_FILE.pdf

Was this review helpful to you?