Apply to be a TradeMaster!
Main product image of RN110L Ultra Pro Series Single-Speed Fan with Light (110 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom

RN110L Ultra Pro Series Single-Speed Fan with Light (110 CFM, 0.8 Sones)

Brand:
NuTone
SKU:
RB110L1
Rating:
(0)
Q&A:
(0)
RN110L Ultra Pro Series Single-Speed Fan with Light (110 CFM, 0.8 Sones)
Magnifying glass
Hover image to zoom
RB110L1 has been discontinued
Discontinued June 14, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.8 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty

Description

Broan® ULTRA PRO™ Series Fans deliver everything you wished for in a bath fan – premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards. At 110 CFM, the RB110L1 provides powerful operation, an energy efficient LED light and a quiet sound level of just 0.8 sones. Feature
  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 0.8 Sones for Ultra quiet performance, you might not notice it's on
  • Bright 3000K energy efficient LED lighting to help illuminate your room
  • Adjustable mounting brackets with keyhole slots that span up to 24 in. are included
  • ULTRAQuick™ Installation Technology uses an exclusive telescoping mounting frame with pre-installed screws
  • Snap-in housing, snap-in blower, and an inside-out mounting duct connector for the fastest, easiest, most universal installation
  • Mounting Frame fits any type of joist, I-Joist or truss construction for a "no guesswork" instllation to make the work fast and easy
  • ENERGY STAR® certified ventilation fan
  • UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most
  • Powerful enough for rooms up to 100 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation

Specs

Duct Size:

4"

Product Type:

Ventilation Fan w/ Light & Night Light

Air Flow Capacity (CFM):

110

Sone:

0.8

Features:

Energy Star Qualified

Voltage:

120v

Hertz:

60

Amperage:

1

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Warranty:

3 Year

Type:

Single Speed

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm