Apply to be a TradeMaster!
Main product image of RN80L1 Ultra Pro Series Single-Speed Fan with Light (80 CFM)
Magnifying glass
Hover image to zoom

RN80L1 Ultra Pro Series Single-Speed Fan with Light (80 CFM)

Brand:
NuTone
SKU:
RN80L1
Rating:
(0)
Q&A:
(0)
RN80L1 Ultra Pro Series Single-Speed Fan with Light (80 CFM)
Magnifying glass
Hover image to zoom
We no longer carry RN80L1
Unavailable since September 6, 2024

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
13" x 14"
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
120v

Specs

Duct Size:

4"

Product Type:

Ventilation Fan w/ Light & Night Light

Air Flow Capacity (CFM):

80

Features:

Energy Star Qualified

Voltage:

120v

Hertz:

60

Amperage:

1

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Grille Dimension:

13" x 14"

Warranty:

3 Year

Type:

Single Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm