Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan-NuTone Parts
Light Fixture for 668RP
Brand:
NuTone
SKU:
S99770112
Rating:
(2)
Q&A:
(0)
We no longer carry S99770112
Unavailable since September 6, 2024
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Product Highlights
–
668RP
Description
–
Light Fixture for 668RP
Works with Models:
668RP-B
668RP
Specs
–
Used With:
668RP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
bathroom exhause light fixture
my bathroom light (part of fan fixture) failed. this part saved me from a lot of headaches! easy to install and very helpful staff.
lacohiba
asheville nc
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Identical replacement part.
Perfect fit. Super price. Incredibly fast delivery.
Tom
Fitchburg. MA
11 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video