Apply to be a TradeMaster!
Main product image of 2 Light 13" Flush Mount w/ Champagne Linen Washed Glass
Magnifying glass
Hover image to zoom

2 Light 13" Flush Mount w/ Champagne Linen Washed Glass

Brand:
Nuvo
SKU:
60-1256
Rating:
(0)
Q&A:
(0)
2 Light 13" Flush Mount w/ Champagne Linen Washed Glass
Magnifying glass
Hover image to zoom
$48.78 each
In Stock
In Stock
Get 80 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Mahogany Bronze, Champagne
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Material
Steel
Product Highlight: Voltage
120v

Description

–
Satco's 60-1256 2-light, 13 inch flush mount fixture is a stylish lighting solution for the home. Illuminate dining rooms, kitchens, bathrooms, and foyers with this deep rich mahogany bronze flush mount featuring champagne linen washed glass. Elegant and traditional, this 2-light flush mount adds sophistication to any home.

Features
  • Diameter: 13.25 inches, Height: 5.38 inches
  • Mahogany Bronze Finish
  • Champagne Glass Finish
  • Material: Steel
  • 1-year limited warranty
  • RoHS compliant
  • Damp location rated for indoor use

Specs

–
Dimmable:

Lamp Dependent

Glass Finish:

Champagne

Finish:

Mahogany Bronze

Champagne

Wattage:

60

Technology:

Lamp Dependent

Lamp Type:

A19

Replaceable Light Source:

Yes

Energy Star Rated:

No

ANSI Base:

E26

Country of Origin:

China

Warranty:

1 Year Limited (Fixtures)

Product Type:

Flush Mount

Material:

Steel

CCT Selectable:

No

Voltage:

120v

Mount:

Ceiling

Bulb Included:

No

Base Type:

Medium

Style:

Traditional

Power Method:

Hardwired

Application:

Indoor

Location Rating:

Damp

Number of Lamps:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy