Apply to be a TradeMaster!
Main product image of Empire 2 Light 15" Vanity w/ Champagne Linen Washed Glass
Magnifying glass
Hover image to zoom

Empire 2 Light 15" Vanity w/ Champagne Linen Washed Glass

Brand:
Nuvo
SKU:
60-1271
Rating:
(0)
Q&A:
(0)
Empire 2 Light 15" Vanity w/ Champagne Linen Washed Glass
Magnifying glass
Hover image to zoom
$69.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass, Steel
Product Highlight: Power Method
Hardwired
Product Highlight: Mount
Wall
Product Highlight: Finish
Champagne, Mahogany Bronze
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
The Empire 60-1271 2-light, 15 inch vanity is a stylish lighting solution for the home. Illuminate hallways, bathrooms, and living rooms with this deep rich mahogany vanity featuring champagne linen washed glass. Elegant and traditional, this 2-light vanity adds sophistication to any home.

Features
  • Empire Collection
  • Width: 14.88 inches, Height: 6.13 inches
  • Mahogany Bronze Finish
  • Champagne Glass Finish
  • Material: Glass and Steel
  • 1-year limited warranty
  • RoHS compliant
  • Damp location rated for indoor use
  • Up or down wall installation

Specs

–
Material:

Glass

Steel

Bulb Included:

No

Technology:

Lamp Dependent

ADA:

No

Glass Finish:

Champagne

Country of Origin:

China

Base Type:

Medium

Series:

Empire

Power Method:

Hardwired

Mount:

Wall

Finish:

Champagne

Mahogany Bronze

Lamp Type:

A19

Location Rating:

Damp

Energy Star Rated:

No

Application:

Indoor

Style:

Traditional

Replaceable Light Source:

Yes

Wattage:

100

Product Type:

Vanity

Number of Lamps:

2

CCT Selectable:

No

Voltage:

120v

Warranty:

1 Year Limited (Fixtures)

Dimmable:

Lamp Dependent

ANSI Base:

E26

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy