Apply to be a TradeMaster!
Main product image of Empire 1 Light 7" Mini Pendant w/ Champagne Linen Washed Glass
Magnifying glass
Hover image to zoom

Empire 1 Light 7" Mini Pendant w/ Champagne Linen Washed Glass

Brand:
Nuvo
SKU:
60-1277
Rating:
(0)
Q&A:
(0)
Empire 1 Light 7" Mini Pendant w/ Champagne Linen Washed Glass
Magnifying glass
Hover image to zoom
$71.75 each
In Stock
In Stock
Get 36 Mon, Nov 30 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Mount
Ceiling
Product Highlight: Material
Glass, Steel
Product Highlight: Warranty
1 Year Limited (Fixtures) Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Finish
Mahogany Bronze

Description

–
The Empire 60-1277 1-light, mini pendant is a stylish lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this deep rich mahogany pendant featuring champagne linen washed glass. Elegant and traditional, this single light dome pendant adds sophistication to any home.

Features
  • Empire Collection
  • Diameter: 7.00 inches, Height: 6.50 inches
  • Mahogany Bronze Finish
  • Champagne Glass Finish
  • Material: Glass and Steel
  • 1-year limited warranty
  • RoHS compliant
  • Dry location rated for indoor use
  • 36 inch rod length

Specs

–
Wattage:

100

Technology:

Lamp Dependent

Series:

Empire

Glass Finish:

Champagne

Mount:

Ceiling

Material:

Glass

Steel

CCT Selectable:

No

Country of Origin:

China

Bulb Included:

No

Warranty:

1 Year Limited (Fixtures)

Style:

Traditional

Base Type:

Medium

Energy Star Rated:

No

Finish:

Mahogany Bronze

Replaceable Light Source:

Yes

Dimmable:

Lamp Dependent

Voltage:

120v

Lamp Type:

A19

Product Type:

Mini Pendant

Location Rating:

Dry

Power Method:

Hardwired

ANSI Base:

E26

Cord Length:

144"

Application:

Indoor

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy