Apply to be a TradeMaster!
Main product image of 1 Light 6" Ceiling Mount w/ Champagne Linen Washed Glass (Pack of 2)
Magnifying glass
Hover image to zoom

1 Light 6" Ceiling Mount w/ Champagne Linen Washed Glass (Pack of 2)

Brand:
Nuvo
SKU:
60-1279
Rating:
(0)
Q&A:
(0)
1 Light 6" Ceiling Mount w/ Champagne Linen Washed Glass (Pack of 2)
Magnifying glass
Hover image to zoom
$43.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Material
Steel
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v
Product Highlight: Finish
Mahogany Bronze
Product Highlight: Power Method
Hardwired

Description

–
Satco's 60-1279 1-light, 6-inch flush mount ball fixture is a stylish lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this deep rich mahogany ball shaped fixture featuring champagne linen washed glass. Elegant and traditional, this single light flush mount ball fixture adds sophistication to any home.

Features
  • Diameter: 6.00 inches, Height: 7.25 inches
  • Mahogany Bronze Finish
  • Champagne Glass Finish
  • Material: Steel
  • 1-year limited warranty
  • RoHS compliant
  • Damp location rated for indoor use

Specs

–
Mount:

Ceiling

Bulb Included:

No

Material:

Steel

Country of Origin:

China

Technology:

Lamp Dependent

Energy Star Rated:

No

Lamp Type:

A19

ANSI Base:

E26

Voltage:

120v

Dimmable:

Lamp Dependent

Finish:

Mahogany Bronze

Base Type:

Medium

Power Method:

Hardwired

Replaceable Light Source:

Yes

Location Rating:

Damp

CCT Selectable:

No

Wattage:

60

Warranty:

1 Year Limited (Fixtures)

Application:

Indoor

Number of Lamps:

1

Glass Finish:

Champagne

Style:

Traditional

Product Type:

Flush Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy