| Chain Length (Inches): | 36" |
|---|---|
| Country of Origin: | China |
| Number of Lamps: | 5 |
| Wattage: | 60 |
| Finish: | Old Bronze |
| Dimmable: | Lamp Dependent |
| Style: | Traditional |
| Product Type: | Chandelier |
| Application: | Indoor |
| Lamp Type: | A19 |
| Replaceable Light Source: | Yes |
| Bulb Included: | No |
| Cord Length: | 144" |
| Location Rating: | Dry |
| Material: | Metal Glass |
| ANSI Base: | E26 |
| Glass Finish: | Alabaster |
| Mount: | Ceiling |
| Power Method: | Hardwired |
| CCT Selectable: | No |
| Warranty: | 1 Year Limited (Fixtures) |
| Energy Star Rated: | No |
| Base Type: | Medium |
| Voltage: | 120v |
| Technology: | Lamp Dependent |