Apply to be a TradeMaster!
Main product image of Bridgeview 2 Light 40" Island Pendant
Magnifying glass
Hover image to zoom

Bridgeview 2 Light 40" Island Pendant

Brand:
Nuvo
SKU:
60-1703
Rating:
(0)
Q&A:
(0)
Bridgeview 2 Light 40" Island Pendant
Magnifying glass
Hover image to zoom
$346.99 each
In Stock
In Stock
Get 71 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
150 Watts
Product Highlight: Finish
Mission Dust Bronze
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
No
Product Highlight: Mount
Ceiling
Product Highlight: Cord Length
144"

Description

–
Transform your home with the romantic charm of the Bridgeview 60-1703 island pendant. Designed with understated elegance, its rich mission dust bronze finish, accented with hints of copper, adds a timeless, aged look to both the fixture body and shades. This captivating light is perfect for illuminating your kitchen island, adding a twist to your dining room ambiance, or creating a classic touch above your billiard table. Embrace simplicity and sophistication with this beautiful addition to your decor.

Features
  • Uses two 150 watt medium base A19 bulbs or LED equivalent (not included)
  • Mission dust bronze finish brings aged historical influence to home lighting
  • Fixture dimensions: 28-inch height, 16-inch width, 40-inch length
  • Compatible with dimmable bulbs
  • Kitchen; Dining; Game Room; Bar
  • Includes 48 inches of chain, 12 feet of wire, mounting hardware and installation instructions
  • Rated for Indoor Locations; Not Recommended for Outdoor Use
  • Can be used with dimmable bulbs
  • Mission dust bronze metal shade
  • Includes mounting hardware and instructions for installation, assembly and maintenance

Specs

–
Wattage:

150

Finish:

Mission Dust Bronze

Series:

Bridgeview

Number of Lamps:

2

CCT Selectable:

No

Lamp Type:

A19

Voltage:

120v

Style:

Traditional

Product Type:

Pendant

Technology:

Lamp Dependent

ANSI Base:

E26

Country of Origin:

China

Energy Star Rated:

No

Mount:

Ceiling

Base Type:

Medium

Chain Length (Inches):

48"

Application:

Indoor

Cord Length:

144"

Material:

Metal

Warranty:

1 Year Limited (Fixtures)

Location Rating:

Dry

Bulb Included:

No

Dimmable:

Lamp Dependent

Power Method:

Hardwired

Replaceable Light Source:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy